Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male Pipe 45° Elbow
Mfr # 5501X16X16
Zoro # G503654912
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1-11-1/2
- Fitting Thread Size 2 1-11-1/2
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.31
Product Information
- Brand World Wide Fittings
- MFR # 5501X16X16
- Zoro # G503654912
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.31 |
Hex Size (mm) | 33.274 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.49 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, Gray, 1/4", PK50 (49424-G)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 1.22In (FF2000T0606S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs