Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Male JIC Straight Long Connector
Mfr # 2404LX08X08
Zoro # G203654298
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1/2-14
- Fitting Thread Type 1 NPT
- Hex Size 0.875
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 2404LX08X08
- Zoro # G203654298
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 3.04 |
Overall Length (mm) | 77.216 |
Hex Size (mm) | 22.225 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.358 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP 90 (6501-06-04)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K078)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X04)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X06)
- WORLD WIDE FITTINGS Female Pipe to Female JIC Swivel 90° Elbow (6503X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings