Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight Stainless
Mfr # 1404X08X08SS
Zoro # G900452388
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/2-14
- Length 1.61
- Fitting Thread Type 2 NPT Swivel
Product Information
- Brand World Wide Fittings
- MFR # 1404X08X08SS
- Zoro # G900452388
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Fitting Thread Size 2 | 1/2-14 |
Length | 1.61 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length | 1.61 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 40.894 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.234 |
End 2 Connection Type | Female |
End 1 Hex | 1 |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 263L075, Standard Timing Belt, L, 3/4 X 26-5/16, T70, Trapezoidal (263L075)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- GAST Inside Filter Bag Av469B (AV469B)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings