Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight Stainless
Mfr # 1404X08X06SS
Zoro # G700452359
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.56
- Fitting Thread Type 2 NPT Swivel
- Material Stainless Steel
- Fitting Thread Size 2 3/8-18
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 1404X08X06SS
- Zoro # G700452359
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.56 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length | 1.56 |
Overall Length (mm) | 39.624 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.17 |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 1 Hex | 0.875 |
End 1 Hex (Metric) | 22.225 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566983, Return Line, 10 micron, Outside-In (MF0064287)
- CLESCO 3/4 ID X 1 Od X 1 7/8 Oal Bronze Sleeve Bearing, Pk3 (BSB-121630X3)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X14)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X16X16)
- BRENNAN INDUSTRIES Adapter 1/2" Female Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1502-08-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings