Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight Stainless
Mfr # 1404X04X04SS
Zoro # G600452466
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.23
- Material Stainless Steel
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 NPT
- Hex Size 0.688
Product Information
- Brand World Wide Fittings
- MFR # 1404X04X04SS
- Zoro # G600452466
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.23 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.688 |
Overall Length | 1.23 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 31.242 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 2 Connection Type | Female |
End 1 Hex | 0.688 |
End 1 Hex (Metric) | 17.4752 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- ENERPAC V152, Pressure Relief Valve (V152)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X24X24)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X06X06SS)
- World Wide Fittings Hydraulic Hoses & Fittings