Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X24X24
Zoro # G203656193
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Overall Length 2.27
- Fitting Thread Type 1 NPT
- Hex Size 2.125
- Fitting Thread Size 2 1-1/2-11-1/2
Product Information
- Brand World Wide Fittings
- MFR # 9205X24X24
- Zoro # G203656193
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.27 |
Hex Size | 2.125 |
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Length | 2.27 |
Fitting Thread Size 1 | 1-1/2-11-1/2 |
Overall Length (mm) | 57.658 |
Hex Size (mm) | 53.975 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 1.08 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 53.975 |
End 1 Hex | 2.125 |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW210700AV)
- DODGE 2012 X 7/8-KW Taper Lock Bushing (2012 7/8)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM27)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X10XM18)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- TOMPKINS Hydraulic Fitting-Stainless04FJX-06MP-SS (SS-6505-04-06-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs