Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X16X16
Zoro # G103655852
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Hex Size 1.5
- Material Steel
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-11-1/2
Product Information
- Brand World Wide Fittings
- MFR # 9205X16X16
- Zoro # G103655852
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 2 |
Hex Size | 1.5 |
Fitting Thread Size 2 | 1-11-1/2 |
Overall Length | 2 |
Fitting Thread Size 1 | 1-11-1/2 |
Overall Length (mm) | 50.8 |
Hex Size (mm) | 38.1 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.53 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.5 |
Body Material | Steel |
End 1 Hex (Metric) | 38.1 |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi (1/8 GG-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs