Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X12X12
Zoro # G203655691
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.25
- Fitting Thread Type 2 NPT Swivel
- Overall Length 1.75
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 3/4-14
Product Information
- Brand World Wide Fittings
- MFR # 9205X12X12
- Zoro # G203655691
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.25 |
Overall Length | 1.75 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-14 |
Length | 1.75 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 44.45 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.31 |
End 1 Hex (Metric) | 31.75 |
Body Material | Steel |
End 1 Hex | 1.25 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Eye SGS-M6 (SGS-M6)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX04SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs