Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X06X08
Zoro # G103655753
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.42
- Fitting Thread Type 2 NPT Swivel
- Length 1.42
- Fitting Thread Size 1 3/8-18
Product Information
- Brand World Wide Fittings
- MFR # 9205X06X08
- Zoro # G103655753
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.42 |
Length | 1.42 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 1 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 36.068 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.19 |
End 1 Hex | 1 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 25.4 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1108 X 1-KW Taper Lock Bushing (117153 1)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX NEOPRENE ELEMENT (PX80 PARA-FLEX NEOPRENE ELEMENT)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs