Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X06X04
Zoro # G303655324
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Overall Length 1.3
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/8-18
Product Information
- Brand World Wide Fittings
- MFR # 9205X06X04
- Zoro # G303655324
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Overall Length | 1.3 |
Fitting Thread Size 1 | 3/8-18 |
Length | 1.3 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 33.02 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.12 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
End 1 Hex | 0.688 |
End 1 Hex (Metric) | 17.4752 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- J.W. WINCO DIN6331-M20 Collar Nut Steel (6331-M20)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Flareless Compression Cap (7129X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- World Wide Fittings Hydraulic Hoses & Fittings