Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel Straight
Mfr # 9205X02X04
Zoro # G103654985
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 2 NPT Swivel
- Material Steel
- Length 1.05
Product Information
- Brand World Wide Fittings
- MFR # 9205X02X04
- Zoro # G103654985
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Length | 1.05 |
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.688 |
Overall Length | 1.05 |
Overall Length (mm) | 26.67 |
Hex Size (mm) | 17.4752 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.07 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 17.4752 |
End 1 Connection Type | Male |
End 1 Hex | 0.688 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X06X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- World Wide Fittings Hydraulic Hoses & Fittings