Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Elbow
Mfr # 9405X20X20
Zoro # G903656264
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-1/4-11-1/2
- Fitting Thread Size 1 1-1/4-11-1/2
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 9405X20X20
- Zoro # G903656264
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Hex Size | 1.63 |
Hex Size (mm) | 41.402 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Weight | 1.47 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.88 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 47.752 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Field Attachable Type T Couplings (6C2AT-6RMP)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- ALLEN BRADLEY Ac Drive 22FD2P5N113 (22F-D2P5N113)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X04X04)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs