Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 90° Elbow
Mfr # 9405X12X12
Zoro # G403656153
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 NPT Swivel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 3/4-14
- Fitting Thread Size 2 3/4-14
Product Information
- Brand World Wide Fittings
- MFR # 9405X12X12
- Zoro # G403656153
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-14 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.06 |
Hex Size (mm) | 26.924 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.5 |
End 1 Hex | 1.25 |
End 1 Hex (Metric) | 31.75 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 58 x 72 x 8 mm., SCV, Fluoro Rubber (58728SCV)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- TSUBAKI Sprocket , 40 Chain Size, 30 # of Teeth (40SH30)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM33)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, El (2088-12-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs