Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe To Female Pipe Swivel 45° Elbow
Mfr # 9355X04X04
Zoro # G403654555
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 1/4-18
- Fitting Thread Size 1 1/4-18
- Hex Size 0.56
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 9355X04X04
- Zoro # G403654555
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.56 |
Hex Size (mm) | 14.224 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.09 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex | 0.69 |
End 1 Hex (Metric) | 17.526 |
End 2 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- LDI INDUSTRIES Sight Plug Gage, NPT 1/2-14 Inch (LSP51-04)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs