Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X32X20
Zoro # G603655598
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-1/4-11-1/2
- Fitting Thread Size 1 2-11-1/2
- Overall Length 1.75
- Hex Size 2.5
Product Information
- Brand World Wide Fittings
- MFR # 3109X32X20
- Zoro # G603655598
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Fitting Thread Size 1 | 2-11-1/2 |
Overall Length | 1.75 |
Hex Size | 2.5 |
Overall Length (mm) | 44.45 |
Hex Size (mm) | 63.5 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 1.192 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Description
This WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing is made of steel and has a weight of 1.192. It has a Fitting Thread Type 1 of NPT, Fitting Thread Size 1 of 2-11-1/2, Fitting Thread Size 2 of 1-1/4-11-1/2, and an Overall Length of 1.75. The Hex Size is 2.5, Adapter Type is Elbow and Straights, End 1 Connection Type is Male, Body Material is Steel, End 2 Connection Type is Female, Overall Length (mm) is 44.45, and Hex Size (mm) is 63.5.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- TRICO Coolant System (30660)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-5B)
- MARATHON MOTORS Fan Motor, 1/2 HP, 1140 rpm, 60/50Hz (056T11O11002)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X10X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X10)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X08X08LL)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs