Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X20X08
Zoro # G803655770
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Fitting Thread Size 1 1-1/4-11-1/2
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 3109X20X08
- Zoro # G803655770
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Hex Size | 1.75 |
Overall Length | 1.47 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 37.338 |
Hex Size (mm) | 44.45 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.626 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9097, Pressure Line, 10 micron, Outside-In (MF0059564)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX08SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X06)
- TOMPKINS Hydraulic Fitting-Steel16FJ-12MJ (2406-16-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs