Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X16X12
Zoro # G203655349
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.36
- Material Steel
- Hex Size 1.375
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 1-11-1/2
Product Information
- Brand World Wide Fittings
- MFR # 3109X16X12
- Zoro # G203655349
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.36 |
Hex Size | 1.375 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 1-11-1/2 |
Overall Length (mm) | 34.544 |
Hex Size (mm) | 34.925 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Weight | 0.238 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X08X06)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs