Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X08X12
Zoro # G303655232
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.15
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Type 1 NPT
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Overall Length 1.58
Product Information
- Brand World Wide Fittings
- MFR # 9100X08X12
- Zoro # G303655232
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 2.15 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 1.58 |
Hex Size | 1 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length (mm) | 40.132 |
Hex Size (mm) | 25.4 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.28 |
Body Material | Steel |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 31.75 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Male JIC with Locknut (C2707X04X04LN)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 5/8" Female O-Ring Boss, Reducer (6410-12-10-O)
- World Wide Fittings Hydraulic Hose Adapters & Plugs