Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female 37° JIC Swivel Stainless Steel
Mfr # 6505X04X04SS
Zoro # G400452338
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Length 1.55
- Overall Length 1.2
- Fitting Thread Type 1 NPT
- Hex Size 0.563
Product Information
- Brand World Wide Fittings
- MFR # 6505X04X04SS
- Zoro # G400452338
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.55 |
Overall Length | 1.2 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 1/4-18 |
Overall Length (mm) | 30.48 |
Hex Size (mm) | 14.3002 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex | 0.563 |
Body Material | Stainless Steel |
End 1 Hex (Metric) | 14.3002 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Plastic (MSP-20-P)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 240" (C240)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58MGE, Suction, 10 micron (ZX-S58MGE)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X12X08)
- World Wide Fittings Hydraulic Hoses & Fittings