Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring to Female Pipe Adapter Stainless Steel
Mfr # 6405X06X04SS
Zoro # G500452139
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 SAE
- Fitting Thread Size 1 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # 6405X06X04SS
- Zoro # G500452139
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.235 |
Hex Size | 0.75 |
Overall Length (mm) | 31.369 |
Hex Size (mm) | 19.05 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Material | Stainless Steel |
Weight | 0.1 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Directional Control Valve (R432006365)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A402)
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting (5VLL7)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs