Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X12X08
Zoro # G903654703
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Material Steel
- Fitting Thread Size 2 1/2-14
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # 3249X12X08
- Zoro # G903654703
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.814 |
Hex Size | 1.25 |
Overall Length (mm) | 46.0756 |
Hex Size (mm) | 31.75 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Weight | 0.281 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extreme, Drop-in Motor, 3/16" Orbit, 5" (69480)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X12X08)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X12X12SS)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs