Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X08X08
Zoro # G303654464
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Overall Length 1.528
- Fitting Thread Size 2 1/2-14
Product Information
- Brand World Wide Fittings
- MFR # 3249X08X08
- Zoro # G303654464
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.528 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length (mm) | 38.8112 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Weight | 0.1414 |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (63000 2RS1)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Staight (2083-20-16S)
- World Wide Fittings Hydraulic Hoses & Fittings