Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X08X06
Zoro # G703654514
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 3/8-18
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 SAE
Product Information
- Brand World Wide Fittings
- MFR # 3249X08X06
- Zoro # G703654514
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 0.875 |
Overall Length | 1.338 |
Overall Length (mm) | 33.9852 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.1182 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X05X05X05)
- TOMPKINS Hydraulic Fitting-Metric CompressionS12(20X1.5) TUBE CAP (MC6004-S12)
- World Wide Fittings Hydraulic Hoses & Fittings