Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X06X06
Zoro # G503653687
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 3/8-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.261
- Fitting Thread Type 1 SAE
Product Information
- Brand World Wide Fittings
- MFR # 3249X06X06
- Zoro # G503653687
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Overall Length | 1.261 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 32.0294 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.0867 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (1032008)
- GLOBAL 1 X 1 ID 2Pc Clamp Coupling, Stl, Bo (G2SCC-100-100)
- PIX Belt, C, 7/8 x 49 in. OC (C45)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM16X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 90-SS (SS-5502-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs