Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X06X04
Zoro # G203653864
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/4-18
- Material Steel
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 SAE
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 3249X06X04
- Zoro # G203653864
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.688 |
Overall Length | 1.261 |
Overall Length (mm) | 32.0294 |
Hex Size (mm) | 17.4752 |
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.071 |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- LUBRIPLATE No. 930-Aaa, 12/16 Oz Tubs, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-004)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X06X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X06)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MP (FF2404-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs