Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X04X04
Zoro # G403653756
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.23
- Fitting Thread Type 1 SAE
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 1/4-18
Product Information
- Brand World Wide Fittings
- MFR # 3249X04X04
- Zoro # G403653756
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.23 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 31.242 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.0596 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-7/8 In, Steel (2C-287)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings