Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union
Mfr # 5314X04X04
Zoro # G903655304
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Hex Size 0.563
- Fitting Thread Size 1 7/16-20
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # 5314X04X04
- Zoro # G903655304
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 1 | 7/16-20 |
Overall Length | 1.47 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 37.338 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | SAE |
Weight | 0.07 |
Body Material | Steel |
End 1 Hex (Metric) | 14.3002 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
End 1 Hex | 0.563 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (6A128)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FB-SC-100 (FB-SC-100)
- SMC 07MPA Pneumatic Cylinder, CDVQ2B2010DCP8839P (CDVQ2B20-10-DCP8839P)
- INGERSOLL-RAND Hammer (231XP-724)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X20X20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs