Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male British Standard Pipe Parallel Straight
Mfr # 7062X10X08
Zoro # G503653731
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Hex Size 1.063
- Material Steel
- Overall Length 1.485
- Fitting Thread Type 2 BSPP
Product Information
- Brand World Wide Fittings
- MFR # 7062X10X08
- Zoro # G503653731
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 1.063 |
Overall Length | 1.485 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 37.719 |
Hex Size (mm) | 27.0002 |
Details
Material | Steel |
Fitting Thread Type 2 | BSPP |
Fitting Thread Type 1 | SAE |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (6FLU5)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X10X10)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP 45-SS (SS-5503-04-04-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs