Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X16X20
Zoro # G303653818
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Length 2.32
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 SAE
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 9315X16X20
- Zoro # G303653818
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 2.32 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 1.9 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Hex Size | 1.875 |
Overall Length (mm) | 48.26 |
Hex Size (mm) | 47.625 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.89 |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.875 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 47.625 |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (2C-168)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X16)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X20X20)
- AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- World Wide Fittings Hydraulic Hoses & Fittings