Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X08X04
Zoro # G803653981
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Fitting Thread Size 2 1/4-18
- Length 1.36
- Overall Length 1.17
- Fitting Thread Size 1 3/4-16
Product Information
- Brand World Wide Fittings
- MFR # 9315X08X04
- Zoro # G803653981
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/4-18 |
Length | 1.36 |
Overall Length | 1.17 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length (mm) | 29.718 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Weight | 0.13 |
End 1 Hex (Metric) | 17.4752 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
End 1 Hex | 0.688 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- MARTINDALE ELECTRIC Brush Saver, Commutator One End = F, One End = P (COMMX007)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X02X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- World Wide Fittings Hydraulic Hoses & Fittings