Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X06X04
Zoro # G803655091
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Size 1 9/16-18
- Overall Length 1.235
- Hex Size 0.75
Product Information
- Brand World Wide Fittings
- MFR # 3269X06X04
- Zoro # G803655091
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.235 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 31.369 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0963 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- NTN NTN 6309ZZ, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Shielded (6309ZZ)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- World Wide Fittings Hydraulic Hoses & Fittings