Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X12X06
Zoro # G903655847
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Fitting Thread Size 2 9/16-18
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 SAE
Product Information
- Brand World Wide Fittings
- MFR # 6410X12X06
- Zoro # G903655847
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length (mm) | 25.4 |
Hex Size (mm) | 31.75 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.24 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-3/8" Bore (SD-1-3/85/16)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222052RS C3 (SR-22205-2RS C/3)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- SPEEDAIRE Point Chisel (TTRB44204K502G)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX08SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X24X24LN)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- World Wide Fittings Hydraulic Hoses & Fittings