Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X08X08
Zoro # G203655639
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Size 1 3/4-16
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.47
Product Information
- Brand World Wide Fittings
- MFR # 6410X08X08
- Zoro # G203655639
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.47 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 37.338 |
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.18 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- FESTO Multiple Distributor QSLV3-1/4-3/8-U (QSLV3-1/4-3/8-U)
- FESTO Standards-Based Cylinder DSNU-16-40-P-A (DSNU-16-40-P-A)
- DIXON Air King Hose, End, 1" (GAM11)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X06)
- AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- World Wide Fittings Hydraulic Hoses & Fittings