Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X05X04
Zoro # G903655762
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Size 2 7/16-20
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.688
Product Information
- Brand World Wide Fittings
- MFR # 6410X05X04
- Zoro # G903655762
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.688 |
Overall Length | 1.08 |
Fitting Thread Size 1 | 1/2-20 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 27.432 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | SAE |
Weight | 0.06 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- COILHOSE PNEUMATICS ARO Coupler 3/8" ID Hose 1/4" (CO 145)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X08SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X24)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X04X04)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings