Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow
Mfr # 9515X08X04
Zoro # G503653861
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 SAE
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 9515X08X04
- Zoro # G503653861
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.26 |
End 2 Connection Type | Female |
End 1 Connection Type | Male Adjustable |
Body Material | Steel |
End 1 Hex | 0.688 |
End 1 Hex (Metric) | 17.4752 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- TOMPKINS Hydraulic Fitting-Steel; 04MJ-04MOR (6400-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings