Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow
Mfr # 9365X04X04
Zoro # G003655433
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Size 2 1/4-18
- Hex Size 0.438
- Fitting Thread Size 1 7/16-20
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 9365X04X04
- Zoro # G003655433
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.438 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 2 | NPT Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | SAE |
Weight | 0.09 |
End 1 Hex (Metric) | 17.4752 |
Body Material | Steel |
End 1 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex | 0.688 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- NACHI 22300 Spherical Roller Bearing, 22328EW33KC3 (22328EW33KC3)
- YELLOW JACKET Quick Coupler (19118)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X16X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs