Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee
Mfr # 6835X04X04X04
Zoro # G503654820
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 1 SAE
Product Information
- Brand World Wide Fittings
- MFR # 6835X04X04X04
- Zoro # G503654820
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
End 2 Connection Type | Female |
End 1 Connection Type | Male Adjustable |
End 3 Thread | 7/16-20 |
End 3 Style | SAE |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- MITSUBOSHI 2/B120 123Inch Outside Length, 2 Ribs (2RB120)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X12X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP 90 (2501-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings