Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow
Mfr # 6815X10X10
Zoro # G203654625
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 7/8-14
- Fitting Thread Size 2 7/8-14
- Hex Size 1.063
- Fitting Thread Type 1 SAE
Product Information
- Brand World Wide Fittings
- MFR # 6815X10X10
- Zoro # G203654625
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.4564 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male Adjustable |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Electronic Preset Metered Oil Control Gun with Rigid Extension (HG60R-02)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (RT605-OLP)
- ORS NASCO Alemite Hydraulic Fittings, Straight, 35/64 in, Male/Male, 1/4 in SAE - (1641-B)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- TOMPKINS Hydraulic Fitting-Steel06 BEADED STEM-04MOR (4604-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs