Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe to Male JIC Run Tee
Mfr # F5755X20X20X20
Zoro # G303654952
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1-1/4-11-1/2
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1-5/8-12
- Hex Size 1.625
Product Information
- Brand World Wide Fittings
- MFR # F5755X20X20X20
- Zoro # G303654952
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 1.625 |
Hex Size (mm) | 41.275 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.76 |
End 3 Style | JIC 37° Flare |
Adapter Type | Tee Adapters |
End 1 Connection Type | Male |
End 3 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
End 3 Thread | 1-5/8-12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- KRYTOX 8 oz Tube White (LVP)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006809, Pressure Line, 10 micron, Outside-In (MF0436031)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs