Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe to Male JIC Run Tee
Mfr # F5755X10X08X10
Zoro # G703654996
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Material Steel
- Hex Size 0.875
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/2-14
Product Information
- Brand World Wide Fittings
- MFR # F5755X10X08X10
- Zoro # G703654996
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.36 |
End 3 Thread | 7/8-14 |
Adapter Type | Tee Adapters |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Body Material | Steel |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 15 # of Teeth (100BS15H X 1 7/16)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- SCHLAGE COMMERCIAL Parts N123008 (N123008)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X16X16SS)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X08X22)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs