Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe to Male JIC Run Tee
Mfr # F5755X06X04X06
Zoro # G203655240
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.563
- Fitting Thread Type 2 NPT
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # F5755X06X04X06
- Zoro # G203655240
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.12 |
Adapter Type | Tee Adapters |
End 2 Connection Type | Male |
End 3 Style | JIC 37° Flare |
End 3 Thread | 9/16-18 |
Body Material | Steel |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- PACKARD MotorStrtCapacitor, 220-250VAC, 3-25/64InW (PTMJ145R)
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM10)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs