Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X20X20
Zoro # G803654926
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.688
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 NPT
- Overall Length 2.45
- Fitting Thread Size 1 1-5/8-12
Product Information
- Brand World Wide Fittings
- MFR # 5205X20X20
- Zoro # G803654926
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.688 |
Overall Length | 2.45 |
Fitting Thread Size 1 | 1-5/8-12 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Overall Length (mm) | 62.23 |
Hex Size (mm) | 42.8752 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.72 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 6mm Bore Free Mount Cylinder 15mm Stroke (CDU6-15D)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- TOMPKINS Hydraulic Fitting-Steel02FJ CAP (0304-C-02)
- World Wide Fittings Hydraulic Hoses & Fittings