Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X16X16
Zoro # G803655152
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Size 2 1-11-1/2
- Overall Length 2.3
- Hex Size 1.375
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # 5205X16X16
- Zoro # G803655152
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-11-1/2 |
Overall Length | 2.3 |
Hex Size | 1.375 |
Overall Length (mm) | 58.42 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.45 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM1316 (BAM1316)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 358 (w/ 44" deck) Riding Lawn Mower Replacement Belt, A76 (A76)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 90 (6801-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs