Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X10X04
Zoro # G903655182
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.938
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 7/8-14
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # 5205X10X04
- Zoro # G903655182
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 1.7 |
Hex Size (mm) | 23.8252 |
Overall Length (mm) | 43.18 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.148 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC (2700-LN-08-08)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X20X20LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- World Wide Fittings Hydraulic Hoses & Fittings