Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X08X02
Zoro # G003654894
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 NPT
- Overall Length 1.34
Product Information
- Brand World Wide Fittings
- MFR # 5205X08X02
- Zoro # G003654894
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.34 |
Fitting Thread Size 2 | 1/8-27 |
Hex Size | 0.813 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 34.036 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.1 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Lube Graphite.21Oz Tube (MZ-2)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- KELLEY Grease Fittings, Press-In Grease Zerk (127-002)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X10X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- World Wide Fittings Hydraulic Hoses & Fittings