Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X06X06
Zoro # G503654547
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.43
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # 5205X06X06
- Zoro # G503654547
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.43 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length (mm) | 36.322 |
Hex Size (mm) | 19.05 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.09 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/8" OD X 1/8" NPT (C6520 02-02)
- FJC Aluminum Manifold, Case, R134A (6761P)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- TIMKEN TRB Single Cone 4-8 OD, 52393-2 (52393-2)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X12X12)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12S)
- World Wide Fittings Hydraulic Hoses & Fittings