Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X04X02
Zoro # G503654479
product price: $0.82
/ea
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/8-27
- Overall Length 1.22
- Hex Size 0.5
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # 5205X04X02
- Zoro # G503654479
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 1.22 |
Hex Size | 0.5 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 12.7 |
Overall Length (mm) | 30.988 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0356 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FP (6405-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs