Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC To Male Pipe Bulkhead Straight
Mfr # 2706X08X08
Zoro # G403653886
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1
- Fitting Thread Size 1 1/2-14
- Overall Length 2.56
Product Information
- Brand World Wide Fittings
- MFR # 2706X08X08
- Zoro # G403653886
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Fitting Thread Size 1 | 1/2-14 |
Overall Length | 2.56 |
Fitting Thread Size 2 | 3/4-16 |
Overall Length (mm) | 65.024 |
Hex Size (mm) | 25.4 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.258 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP920-8MGT-20 (TP920-8MGT-20)
- SKF SKF 6302 2RS1/C3QE6, Single Row Ball Bearings (6302 2RS1/C3QE6)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X16XM33X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- World Wide Fittings Hydraulic Hoses & Fittings