Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe 90° Elbow
Mfr # F5405X16X24
Zoro # G803655732
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 1.875
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Size 2 1-1/2-11-12
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # F5405X16X24
- Zoro # G803655732
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.875 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-1/2-11-12 |
Hex Size (mm) | 47.625 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.7 |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X12)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- ANCHOR FLUID POWER 1" CODE 61 STRAIGHT X 1" MALE ORING FACE SEAL SPLIT FLANGE ADAPTER (304-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs