Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe 90° Elbow
Mfr # F5405X04X02
Zoro # G403654852
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/8-27
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # F5405X04X02
- Zoro # G403654852
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.05 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN353)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 118 Teeth x 15mm W (T5-15-118)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X08X08)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.3 in L (6400-06-06-O-SS)
- World Wide Fittings Hydraulic Hoses & Fittings